Shop All Brushes
Botron Co
Synthetic Fiber Botron B09922 Conductive Brush 6in, Plastic
Mfr # B09922
Zoro # G4099789
Sold in multiples of 5 for $38.95
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Conductive Brush
- Bristle Material Synthetic Fiber
- Handle Material Plastic
- Features For Cleaning Printed Circuit Boards; 6 in x 3/4 in Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Brush Type | Conductive Brush |
Bristle Material | Synthetic Fiber |
Handle Material | Plastic |
Item | Botron B09922 Conductive Brush 6in |
Features | For Cleaning Printed Circuit Boards; 6 in x 3/4 in Size |
Description
Botron B09922 Conductive Brush 6in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Clean and Shine Pad, 20" Diameter, Yellow/Gold, PK5 (09541)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Clear, 250 PK (CL6001)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Lemon Fragance, 6 Pack (336298/697832)
- RUBBERMAID 13 gal Black Plastic Touch Top Trash Can (1843024)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Red, Plastic (41864)
- WEILER Weiler 804-44432 V-Groove Hand Wire Scratch Brush (804-44432)
- INTEGRA MILTEX Schaefer Brush Manu. MSF-8 Flat Wire Round 8 Inch Brush (23307)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVE2)
- WARNER 10.25" Steel Wire Brush, Shoe Handle, 8PK (3410486)
- DRILLBRUSH Marine - Cleaning Supplies - Boat Accessories - Drill Brush - Hull Cle (O-B-QC-DB)
- JAZ USA Hand Wire Scratch Brush, Plastic Handle, 5/8" Face, .014" Steel (85100)
- Botron Co Brushes