Shop All Brushes
Botron Co
Synthetic Fiber Botron B09921 Conductive Brush 6in, Plastic
Mfr # B09921
Zoro # G4099816
product price: $6.95
/ea
Sold in multiples of 5 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Conductive Brush
- Bristle Material Synthetic Fiber
- Handle Material Plastic
- Features For Cleaning Printed Circuit Boards; 6 in x 1/2 in Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Conductive Brush |
Bristle Material | Synthetic Fiber |
Handle Material | Plastic |
Item | Botron B09921 Conductive Brush 6in |
Features | For Cleaning Printed Circuit Boards; 6 in x 1/2 in Size |
Description
Botron B09921 Conductive Brush 6in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 20 MULE TEAM Borax No Scent Detergent Booster and Household Cleaner Powder 65 oz (00201)
- QUICKCABLE Dust Pan and Brush Set (510341-001)
- SIMPLE GREEN Liquid Glass Cleaner, 1 gal., Blue, Unscented, Jug, 2 PK (1210000211301)
- SCOTCH-BRITE Heavy-Duty Scour Pad, 3.8w x 6"L, Green, PK30 (223)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772918NP)
- GORDON BRUSH Milwaukee Dustless Brush 230180 18 In. Heavy-Duty Polypropylene Brush; Case Of 12 (230180)
- THE BRUSH MAN General Purpose Hand Brush, Brass Fill, 36PK (P8138B)
- GORDON BRUSH 9" Utility Brush - Brass Bristle and Hardwood Block (901661)
- LIBMAN Libman Commercial Hand-Held Power Scrub Brush - 7 x 2-1/2 Scrubbing Surface - 57 (57)
- WEILER 6" Whitewash Brush, 2-5/8" Trim Length, White Tampico Fill (74048)
- HYDE Stiff Stainless Steel Stripping Brush (46800)
- Botron Co Brushes