Shop All Brushes
Botron Co
Synthetic Fiber Botron B09920 Conductive Brush 5in, Plastic
Mfr # B09920
Zoro # G4099807
product price: $6.95
/ea
Sold in multiples of 5 for $34.75
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Conductive Brush
- Bristle Material Synthetic Fiber
- Handle Material Plastic
- Features For Cleaning Printed Circuit Boards; 5 in x 1/4 in Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Conductive Brush |
Bristle Material | Synthetic Fiber |
Handle Material | Plastic |
Item | Botron B09920 Conductive Brush 5in |
Features | For Cleaning Printed Circuit Boards; 5 in x 1/4 in Size |
Description
Botron B09920 Conductive Brush 5in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Sponge, 4-11/32"LMelam Foam, Wh/Blu, PK24 (280180)
- SPRAY NINE Cleaner and Disinfectant, 5 gal. Pail, citrus, Clear (26805)
- BRADLEY Stainless Steel Recessed Towel Dispenser (2442-000000)
- WEILER Weiler 804-44064 Sh-46-Ss Hand Wire Scratch Brush .012Ss Shoe (804-44064)
- BOSCH CARBON STEEL BRUSHES (2PK) 1/2" (DE442-02)
- DRILLBRUSH BBQ Grill Accessories - The Grill Brush - Grill Cleaner - Barbeque Gri (O-K-QC-DB)
- OATEY Tube and Pipe Brush, 3 in L Handle, 1 1/2 in L Brush, Silver, Polystyrene, 5 in L Overall (31330)
- REMCO 9-1/4"L White Scrub Brush (70675)
- THE BRUSH MAN 10” Deck Scrub, Wood Block, Synthetic Fill, 12PK (DSP10-TT)
- MALISH Scrub Brush, Utility, White, 8 in L Overall, 12 PK (170608)
- LIBMAN 2 in. W Medium Bristle Polypropylene Handle Scrub Brush (513)
- Botron Co Brushes