Shop All Concrete Floor Coatings
Botron Co
Stat Care ESD Spray Buff
Mfr # B8400
Zoro # G4181409
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Green
- Exposure Conditions Exterior
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Botron Co
- MFR # B8400
- Zoro # G4181409
- Country of Origin United States
- Category Concrete Floor Coatings
Details
Item | Stat Care ESD Spray Buff |
Color | Blue/Green |
Exposure Conditions | Exterior |
Application Method | Spray |
Description
Stat Care ESD Spray Buff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS DeVilbiss Air Cap, 704 (AV-1239-704)
- KLEAN-STRIP Klean Strip Mineral Spirits Paint Thinner 1 gal (GKPT94400)
- WOOSTER Adjustable Painting Extension Pole, Universal Connection, 4 to 8 ft (R055)
- WHIZZ ROLLER CVR MF 1/2X4""10PK (25015)
- BOTRON CO 5 gal. Med Gray ESD Floor Paint, Slip Resistance Finish, Gray, Water Base (B8775G)
- AKONA 8.45 oz. Anchoring Epoxy, 8.45 oz., PK12, Gray (120438)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Silver Gray, Water Base (6082408)
- RUST-OLEUM FLR COATNG STEP-2 SG 1QT (358870)
- CONCRETE SAVER 1 gal Floor Coating, Gloss Finish, Safety Blue, Water Base (359912)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Black, Solvent Base (285122)
- GENERAL PAINT Enrich Varnish & Floor Finish, Interior Polyurethane, Gloss Finish, Quart - 538055 (538055)
- Botron Co Concrete Floor Coatings