Shop All Static Control Products
Botron Co
Standard Adjustable Wrist Strap Set 6ft
Mfr # B9004
Zoro # G4096307
product price: $8.19
/ea
Sold in multiples of 25 for $204.75
$204.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B9004
- Zoro # G4096307
- Country of Origin United States
- Category Static Control Products
Details
Item | Standard Adjustable Wrist Strap Set 6ft |
Description
Standard Adjustable Wrist Strap Set 6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Low Pressure Gauge, Bottom, 10 psi (KC25-10#)
- ILB GOLD Replacement For Zoll, 8000-0300 Ecg/Ekg Chart Paper (8000-0300 ECG/EKG CHART PAPER)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N44-LCD)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGEREXP)
- BOTRON CO ESD Sheet Protector 11x8.5x0.12in, PK100 (B7406)
- BOTRON CO Dual Wire Wrist Strap Set 6ft (B9357)
- BOTRON CO Sole Grounder 1 MegOhm Blue (B7506-B)
- BOTRON CO Constant Wrist Band (B96138)
- BOTRON CO Continuous Monitor 2 Operator and Mat (B9203)
- BOTRON CO BE5014 Pink Anti-Static Rbbr Bands, PK210 (BE5014)
- SCS Static Shielding Bag, 8 x 6 In., PK100 (30068)
- Botron Co Static Control Products