Shop All Film Tape
Botron Co
Polymide Hi-Temp Tape 108ftx3inx1in
Mfr # BK1613
Zoro # G4100227
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 1"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 36 yd. |
Tape Core Diameter | 3" |
Details
Item | Hi-Heat Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Color | Amber |
Tape Thickness | Backing: 1 mil; Adhesive: 1.5 mil |
Min. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 30 lb./in. |
Tape Adhesive Strength | 25 oz./in. |
Tape Application | Protecting Sensitive Printed Circuit Board |
Tape Elongation | Greater than 55% |
Number of Adhesive Sides | 1 |
Description
Polymide Hi-Temp Tape 108ftx3inx1in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Professional Steel Caulking Gun (101)
- DEVCON 5-Minute Epoxy Adhesive, 25 ml, Syringe, Light Amber, 1:1 Mixing Ratio (14250)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (425)
- MINWAX Wood Color Fill Stick Pencil #8 for Driftwood Provincial (110086666)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx0.5in (BKA1653)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- BOTRON CO ESD Printed Tape 108ftx0.75in 1in Core (B1631P)
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- 3M Film Tape, White, 1 in. W, Acrylic, 72 yd. (850)
- SCOTCH ColorCodngTpe690Red, 12mmx66m, PK12 (690)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5491)
- Botron Co Film Tape