Shop All Film Tape
Botron Co
Polymide Hi-Temp Tape 108ftx3inx0.75in
Mfr # BK1633
Zoro # G4100279
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 3/4"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yd. |
Tape Core Diameter | 3" |
Details
Item | Hi-Heat Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Color | Amber |
Tape Thickness | Backing: 1 mil; Adhesive: 1.5 mil |
Min. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 30 lb./in. |
Tape Adhesive Strength | 25 oz./in. |
Tape Application | Protecting Sensitive Printed Circuit Board |
Tape Elongation | Greater than 55% |
Number of Adhesive Sides | 1 |
Description
Polymide Hi-Temp Tape 108ftx3inx0.75in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH 'N SEAL Spray Foam Sealant, 20 oz, White (7565029712)
- VIBRA-TITE Thread Sealant Tube, White, Liquid (42025)
- HANGMAN Poster and Craft Tape (PCT-12)
- SUPER GLUE Instant Adhesive, Original Series, Clear, 0.7 oz, Bottle (15118)
- BOTRON CO ESD Printed Tape 108ftx0.75in 1in Core (B1631P)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx0.5in (BKA1653)
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- 3M Vinyl Tape, Green, 2" x 36 yd., 5 mil (70006281813)
- NMC Black And Yellow 3x18 Yds (T22018)
- KAPTON Kapton® Tape, 3/4" x 36 yds., Amber, 1/Case (T964292)
- Botron Co Film Tape