Shop All Film Tape
Botron Co
Low Static Hi-Temp Tape 108ftx3inx2in
Mfr # BKA1623
Zoro # G4100157
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Antistatic Polyimide
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
- Tape Thickness Backing: 1 mil; Adhesive: 1.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 36 yd. |
Tape Core Diameter | 3" |
Details
Item | Low Static Tape |
Tape Backing Material | Antistatic Polyimide |
Tape Shape | Continuous Roll |
Tape Color | Amber |
Tape Thickness | Backing: 1 mil; Adhesive: 1.5 mil |
Min. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 30 lb./in. |
Tape Adhesive Strength | 26 oz./in. |
Tape Application | Protecting Sensitive Printed Circuit Board |
Tape Elongation | 50% |
Description
Low Static Hi-Temp Tape 108ftx3inx2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (KPT-3/8)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Red (10810-DL-2W)
- SCOTCH MASK TAPE ORG 60YDX1.88"" (2020 PLUS-48TP)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 10 mL Bottle (15010)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx0.5in (BKA1653)
- BOTRON CO ESD Printed Tape 108ftx0.75in 1in Core (B1631P)
- BOTRON CO ESD Clear Tape 216ftx1in 3in Core (B1613)
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- PATCO Film Tape 5560, Tint Orange, 1"x108ft (5560)
- 3M Riveters Tape, Yellow, 1In x 36Yd, PK36 (695)
- 3M UHMW Film Tape, Clear, 2In x 36Yd (2-36-5423)
- Botron Co Film Tape