Shop All Film Tape
Botron Co
Low Static Hi-Temp Tape 108ftx3inx0.5in
Mfr # BKA1653
Zoro # G4100288
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Antistatic Polyimide
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
- Tape Thickness Backing: 1 mil; Adhesive: 1.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Tape Core Diameter | 3" |
Details
Item | Low Static Tape |
Tape Backing Material | Antistatic Polyimide |
Tape Shape | Continuous Roll |
Tape Color | Amber |
Tape Thickness | Backing: 1 mil; Adhesive: 1.5 mil |
Min. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 30 lb./in. |
Tape Adhesive Strength | 26 oz./in. |
Tape Application | Protecting Sensitive Printed Circuit Board |
Tape Elongation | 50% |
Number of Adhesive Sides | 1 |
Description
Low Static Hi-Temp Tape 108ftx3inx0.5in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 3/4” wide x 100' Sterling Seal-1 Spool (EJS1500.750100)
- 3M Adhesive, Black, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3789)
- APPLETON ELECTRIC Sealing Cement Can, Brown (AC5-A)
- J-B WELD Marineweld Epoxy.85Oz Wh (50172)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- BOTRON CO ESD Clear Tape 216ftx1in 3in Core (B1613)
- BOTRON CO ESD Printed Tape 108ftx0.75in 1in Core (B1631P)
- 3M Sealing Tape, Ionomer, White, 25mm x 5Yd (4412N)
- DUPONT Film Tape, Polyimide, Amber, 2 In x 100 Ft (Kapton HN)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 2 1/4 In. Wide x 36 Yards Long, Amber (PPT2-2 1/4)
- Botron Co Film Tape