Shop All Static Control Products
Botron Co
Long Life Coil Cord 6ft .25in Snap
Mfr # B2004
Zoro # G4096508
product price: $3.59
/ea
Sold in multiples of 25 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B2004
- Zoro # G4096508
- Country of Origin United States
- Category Static Control Products
Details
Item | Long Life Coil Cord 6ft .25in Snap |
Description
Long Life Coil Cord 6ft .25in Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCAR Digital Panel Meter, LCD, 7 to 14VDC (DPM-950)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG7)
- ASHCROFT Pressure Transducer with Display, 300 psi (GC517F0242CD300#G)
- EXTECH Immersion Temp Probe, -4 to 158 Deg F (TP890)
- BOTRON CO Dual Wire Wrist Strap Set 6ft (B9357)
- BOTRON CO ESD 3 Layer Rubber Roll 50ftx3ftx0.12in (B34350)
- BOTRON CO Dual Wrist Strap Footwear Test Station (B8525)
- BOTRON CO ELITE Complete HID Test Station (B88030)
- BOTRON CO Blue Cleanroom Tacky Mat, PK4 (B6923)
- BOTRON CO Touch Plate Combo Wrist Strap and Footwe (B8211)
- BERTECH ESD Anti-Static Table Mat Roll, 2 Ft. x 50 Ft., Blue (1059-2x50B)
- Botron Co Static Control Products