Shop All Static Control Products
Botron Co
Long Life Coil Cord 12ft .125in Snap
Mfr # B2028G
Zoro # G4096377
product price: $4.95
/ea
Sold in multiples of 25 for $123.75
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B2028G
- Zoro # G4096377
- Country of Origin United States
- Category Static Control Products
Details
Item | Long Life Coil Cord 12ft .125in Snap |
Description
Long Life Coil Cord 12ft .125in Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HART Stem Insert, 1/4 In (3102-4)
- DICKSON Replacement Pen Kit, 3 Red, 3 Blue (P246)
- KIPP Oil Level Gauge Form:B With Thermometer 107X31X24, 5, L1=76, D1=M10, Steel (K0444.207610)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GDSV0050U050)
- BOTRON CO ELITE Complete HID Test Station (B88030)
- BOTRON CO Combo Tester Calibration Unit (B85503)
- BOTRON CO Universal Screw-In Snap Kit, PK20 (B9865)
- BOTRON CO Snaps and Rivets Stud, PK100 (B9848)
- BOTRON CO Low Profile Common Point Ground (B9703)
- BOTRON CO ESD 3 Layer Rubber Roll 50ftx2ftx0.12in (B34250)
- BERTECH ESD Anti-Static Snap Sockets, 10 per Pack (SNAPSOCKET)
- Botron Co Static Control Products