Shop All Static Control Products
Botron Co
Lead Free Adj Wrist Strap Set 12ft
Mfr # B9028G
Zoro # G4096191
product price: $9.65
/ea
Sold in multiples of 25 for $241.25
$241.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B9028G
- Zoro # G4096191
- Country of Origin United States
- Category Static Control Products
Details
Item | Lead Free Adj Wrist Strap Set 12ft |
Description
Lead Free Adj Wrist Strap Set 12ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Data Logger, Pressure Range 0 to 100 PSI (PR125)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/160 PSI, Ctr Back Mount, 102D-208F (102D-208F)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Red (DPG-010)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter Yellow, 5PK (GWC-1.5IN-YELLOW)
- BOTRON CO ESD 2 Layer Rubber Mat 3ftx2ftx0.08in (B62823)
- BOTRON CO Universal Screw-In Snap Kit, PK20 (B9865)
- BOTRON CO Sole Grounder 1 MegOhm Blue (B7506-B)
- BOTRON CO BE5014 Pink Anti-Static Rbbr Bands, PK210 (BE5014)
- BOTRON CO Dual Wire Wrist Strap Set 6ft (B9357)
- BOTRON CO Adj Metal Wrist Strap Set 12ft (B9479)
- TRANSFORMING TECHNOLOGIES Extended Coverage Bench Top Ac Ionizer (BFN8412)
- Botron Co Static Control Products