Shop All Film Tape
Botron Co
Hi-Temp Masking Tape 180ftx3inx0.5in
Mfr # BHT53
Zoro # G4099901
product price: $7.55
/ea
Sold in multiples of 72 for $543.60
$543.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Masking Paper
- Tape Width 1/2"
- Tape Length 180 ft.
- Tape Shape Continuous Roll
- Tape Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 180 ft. |
Tape Core Diameter | 3" |
Details
Item | Masking Tape |
Tape Backing Material | Masking Paper |
Tape Shape | Continuous Roll |
Tape Color | Natural |
Tape Thickness | 7.4 mil |
Tape Tensile Strength | 20 lb./in. |
Tape Adhesive Strength | 24 oz./in. |
Tape Application | Mask Gold Fingers |
Tape Elongation | 8% |
Description
Hi-Temp Masking Tape 180ftx3inx0.5in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BLENDED PRODUCTS Lock-EM-Up, Gray, 4 Inch Height, 13 Inch Width (7015-0-0)
- ZORO SELECT Male Luer to 1/4 NPT Male, Plated Brass Silver (G512)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 3 oz, White, Temp Range -75 to 450 Degrees F (27034)
- ECLECTIC PRODUCTS Adhesive, Amazing Goop Series, Clear, 3.7 oz, Tube (140211)
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx0.5in (BKA1653)
- BOTRON CO ESD Printed Tape 108ftx0.75in 1in Core (B1631P)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- KAPTON Kapton® Tape, 2" x 36 yds., Amber, 1/Case (T967292)
- NMC Blue White, 2x18 (CBT20418)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (PPT2-1)
- Botron Co Film Tape