Shop All Film Tape
Botron Co
ESD Tape 216ftx1in 3in Core
Mfr # B1613RS
Zoro # G4099947
product price: $11.75
/ea
Sold in multiples of 36 for $423.00
$423.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Cellophane
- Tape Length 216 ft.
- Tape Shape Continuous Roll
- Tape Color Red
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 216 ft. |
Tape Core Diameter | 3" |
Details
Item | Color Striped Cellulose Tape |
Tape Backing Material | Cellophane |
Tape Shape | Continuous Roll |
Tape Color | Red |
Tape Thickness | 2 mil |
Min. Tape Performance Temp. | 32 Degrees F |
Max. Tape Performance Temp. | 150 Degrees F |
Tape Tensile Strength | 90 N/25 mil |
Tape Adhesive Strength | 66 oz./in. |
Standards | Lead-Free RoHS Compliant |
Tape Application | Binding; Edging; Securing |
Tape Elongation | 18% |
Description
ESD Tape 216ftx1in 3in Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Threadlocker, ANTI-SEIZE TECHNOLOGY 71HS, Red, High Strength, Liquid, 50 mL Bottle (39712)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PH96)
- TITEBOND TITEBOND Instant Adhesive, Gel, 2 oz, Clear (6231)
- ECLECTIC PRODUCTS Adhesive, E6000 Series, Clear, 3.7 oz, Tube (230021)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- BOTRON CO ESD Tape 216ftx1in 3in Core (B1613BS)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx0.5in (BKA1653)
- BOTRON CO ESD Printed Tape 108ftx0.75in 1in Core (B1631P)
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- BOTRON CO ESD Clear Tape 216ftx1in 3in Core (B1613)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- Botron Co Film Tape