Shop All Film Tape
Botron Co
ESD Tape 216ftx1in 3in Core
Mfr # B1613BS
Zoro # G4099956
Sold in multiples of 36 for $453.24
$453.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Cellophane
- Tape Length 216 ft.
- Tape Shape Continuous Roll
- Tape Thickness 2 mil
- Min. Tape Performance Temp. 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 216 ft. |
Tape Core Diameter | 3" |
Details
Item | Color Striped Cellulose Tape |
Tape Backing Material | Cellophane |
Tape Shape | Continuous Roll |
Tape Color | Blue |
Tape Thickness | 2 mil |
Min. Tape Performance Temp. | 32 Degrees F |
Max. Tape Performance Temp. | 150 Degrees F |
Tape Tensile Strength | 90 N/25 mil |
Tape Adhesive Strength | 66 oz./in. |
Standards | Lead-Free RoHS Compliant |
Tape Application | Binding; Edging; Securing |
Tape Elongation | 18% |
Description
ESD Tape 216ftx1in 3in Core
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U S GYPSUM 00029-4 JOINT COMPOUND EASY SAND 20 MIN 18 LB (384214)
- WELD-ON PVC Hot 'R Cold Clear Medium Bodied Pint (13967)
- LOCTITE Polyseamseal White Acrylic Latex All Purpose Adhesive Caulk 10 oz (2154751)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx0.5in (BKA1653)
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- BOTRON CO ESD Printed Tape 108ftx0.75in 1in Core (B1631P)
- NMC Hazard Stripe Black/Yellow 2x18 Yd (T20218)
- KAPTON Kapton® Discs, 1/4", Amber, 1000/Case (T961293)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 3/4 In. Wide x 36 Yards Long, Amber (KPT2-2 3/4)
- Botron Co Film Tape