Shop All Disposable Shoe Covers
Botron Co
ESD Shoe Cover, PK300
Mfr # B20020
Zoro # G4098739
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Bulk
- Color Blue
- Material Polypropylene
- Standards ANSI/ESD S1.1, ANSI/ESD S6.1, ESD TR53
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Botron Co
- MFR # B20020
- Zoro # G4098739
- Country of Origin China
- Category Disposable Shoe Covers
Details
Item | ESD Shoe Cover,PK300 |
Packaging | Bulk |
Color | Blue |
Material | Polypropylene |
Standards | ANSI/ESD S1.1, ANSI/ESD S6.1, ESD TR53 |
Industry Type | Healthcare |
Description
ESD Shoe Cover,PK300, Color Blue, Material Polypropylene, Packaging Bulk, Product Type Shoe Cover, Standards ANSI/ESD S1.1, ANSI/ESD S6.1, ESD TR53, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-3/8" Shank L, Steel, 9091 (09091)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96715XL)
- KASCO Kasco K80S T9 12V Pesticide Helmet (0313063)
- HY-KO Don't Hang Items On Sprinkler Placard, 25PK (HSP-150)
- ONGUARD Boot Covers, Slip Resist Sole, 2XL, Ylw, PR (9759000)
- KEYSTONE SAFETY Cross Linked Polyethylene Shoe Covers, Water Resistant, Blue, LG, 100/Bag (SC-CPE-LG-BL-1BG)
- TRIMCO HDX Disposable Shoe Covers, 12PK (04614)
- AGRI PRO ENTERPRISES Gray Shoe Covers, Non-Skid, XL, 100pair/Case (358120)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, XL, Wh, PK100 (IC451SWHXL01000B)
- KIMTECH Boot Covers, Sterile, S, SMS, White, PK100 (31683)
- DUPONT Tyvek Isoclean BootCovers, SlipResistSole, XL, White, PK100 (IC458BWHXL0100CS)
- Botron Co Disposable Shoe Covers