Shop All Lab and Clean Room Gloves
Botron Co
ESD PVC Dot Gloves 8in Large, PR
Mfr # B6823L
Zoro # G4098571
product price: $31.65
/pr
Sold in multiples of 10 for $316.50
$316.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B6823L
- Zoro # G4098571
- Country of Origin United States
- Category Lab and Clean Room Gloves
Details
Item | ESD PVC Dot Gloves 8in Large,PR |
Industry Type | Healthcare |
Description
ESD PVC Dot Gloves 8in Large,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Sweatband for Hard Hat, 2 pack (PW3200V)
- BRADY Label, 2 in W, Outdoor, Pink (M7C-2000-595-PK)
- EMERGENCY ZONE Heatstore Reflective Blanket (115)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-165/XL)
- MAPA Cleanroom Glv, Size 7-1/2, 8 mil, PR, PK200 (0726)
- HONEYWELL NORTH Antistatic Gloves, Gray, L, PR (NF15ESD/9L)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PK72 (E-194)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PK72 (E-194)
- BERKSHIRE Gloves, Regular, Polyester, PK200 (BGL2.200BR)
- ANSELL Cleanroom Gloves, Latex, M, PK1000 (CE5-512)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XS, PK100 (93-311)
- Botron Co Lab and Clean Room Gloves