Shop All Lab and Clean Room Gloves
Botron Co
ESD PVC Dot Gloves 7in Medium, PR
Mfr # B6822M
Zoro # G4098580
product price: $27.29
/pr
Sold in multiples of 10 for $272.90
$272.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B6822M
- Zoro # G4098580
- Country of Origin United States
- Category Lab and Clean Room Gloves
Details
Item | ESD PVC Dot Gloves 7in Medium,PR |
Industry Type | Healthcare |
Description
ESD PVC Dot Gloves 7in Medium,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING Lockout Tagout Hasp 12 Hole, 7240 (7240)
- L.H. DOTTIE L.H. Dottie Vinyl Cloth Wire Marker Book (Fire/Security) (DMFA)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (N961)
- VISUAL WORKPLACE Slip Resistant Floor Tape, 2"x 60 ft., Red (25-700-2060-623)
- ANSELL Cleanroom Gloves, Size 6, 7 mil, PK200 (73-701)
- ANSELL Antistatic Gloves, XS, Nitrile, PR (11-100)
- CONDOR Antistatic Glove, M, Nylon/Copper Fiber, PR (19L040)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING XL 100/BX (LGOR-XL)
- PORTWEST Antistatic PU Fingertip Glove, XXL (A198)
- MAPA Cleanroom Gloves, Size 6, 20 mil, PK72 (E-194)
- MAPA Tri-Polymer Glove, Mapa, Size 10, PR, PK72 (514310)
- Botron Co Lab and Clean Room Gloves