Shop All Lab and Clean Room Gloves
Botron Co
ESD PVC Dot Gloves 6in Small, PR
Mfr # B6821S
Zoro # G4098599
product price: $30.55
/pr
Sold in multiples of 10 for $305.50
$305.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B6821S
- Zoro # G4098599
- Country of Origin United States
- Category Lab and Clean Room Gloves
Details
Item | ESD PVC Dot Gloves 6in Small,PR |
Industry Type | Healthcare |
Description
ESD PVC Dot Gloves 6in Small,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1869-6)
- RADIANS Safety Glasses, I/O Scratch-Resistant (SE1-90)
- DIXON Adjustable Hydrant Wrench, 1-3/4 In (AHW)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, L, 1 Pair (727-09)
- NITRILITE Cleanroom Gloves, Nitrile, XL, 5 mil, PK100 (93-311)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING SM 100/BX (LGBL-S)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PR (O-240)
- ANSELL Cleanroom Gloves, Size 7, 7 mil, PK200 (73-701)
- ANSELL Sterile Cleanroom Gloves, Nitrile, L, PK200 (93-700)
- HONEYWELL NORTH Antistatic Gloves, Gray, XL, PR (NF15ESD/10XL)
- MAPA Tri-Polymer Glove, Mapa, Size 10, PR, PK72 (514310)
- Botron Co Gloves & Hand Protection