Shop All Film Tape
Botron Co
ESD Printed Tape 216ftx2in 3in Core
Mfr # B1623P
Zoro # G4099859
Sold in multiples of 36 for $798.84
$798.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Cellophane
- Tape Length 216 ft.
- Tape Shape Continuous Roll
- Tape Color Clear with Black Print
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 216 ft. |
Tape Core Diameter | 3" |
Details
Item | Safe Cellulose Tape |
Tape Backing Material | Cellophane |
Tape Shape | Continuous Roll |
Tape Color | Clear with Black Print |
Tape Thickness | 2 mil |
Min. Tape Performance Temp. | 32 Degrees F |
Max. Tape Performance Temp. | 150 Degrees F |
Tape Tensile Strength | 90 N/25 mil |
Tape Adhesive Strength | 66 oz./in. |
Standards | Lead-Free RoHS Compliant |
Tape Application | Binding; Edging; Securing |
Tape Elongation | 18% |
Description
ESD Printed Tape 216ftx2in 3in Core
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 1/4 Pt Golden Oak Famowood Water-Based Latex Wood Filler (40042152)
- TAPECASE Painters Masking Tape, Blue, 4 In x 60 Yd (PT14)
- 3M Embossed Foil Tape, 2 In x 6 yd., Copper (1345)
- HENRY Roof Repair Fabric, 6 in x 25 ft, Roll, Yellow (HE183196)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx0.5in (BKA1653)
- BOTRON CO ESD Tape 216ftx1in 3in Core (B1613BS)
- BOTRON CO ESD Printed Tape 108ftx0.75in 1in Core (B1631P)
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- BOTRON CO ESD Clear Tape 216ftx1in 3in Core (B1613)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (KPT-3/8)
- Botron Co Film Tape