Shop All Film Tape
Botron Co
ESD Printed Tape 216ftx0.75in 3in Core
Mfr # B1633P
Zoro # G4099831
product price: $7.99
/ea
Sold in multiples of 96 for $767.04
$767.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Cellophane
- Tape Length 216 ft.
- Tape Shape Continuous Roll
- Tape Color Clear with Black Print
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 216 ft. |
Tape Core Diameter | 3" |
Details
Item | Safe Cellulose Tape |
Tape Backing Material | Cellophane |
Tape Shape | Continuous Roll |
Tape Color | Clear with Black Print |
Tape Thickness | 2 mil |
Min. Tape Performance Temp. | 32 Degrees F |
Max. Tape Performance Temp. | 150 Degrees F |
Tape Tensile Strength | 90 N/25 mil |
Tape Adhesive Strength | 66 oz./in. |
Standards | Lead-Free RoHS Compliant |
Tape Application | Binding; Edging; Securing |
Tape Elongation | 18% |
Description
ESD Printed Tape 216ftx0.75in 3in Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE Instant Adhesive, Accutool Series, Clear, 0.17 oz, Tube (19026)
- J-B WELD 14ml ClearWeld Syringe (50114H)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 2 in L, 40 sec Begins to Harden, 484 PK (3792)
- 3M Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (1205)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx0.5in (BKA1653)
- BOTRON CO ESD Printed Tape 108ftx0.75in 1in Core (B1631P)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- ROCKETAPE Thermal Insulation Tape, AeroZero Tape Silicone Adhesive 1.00 in. X 25' 8.3 yds (RTAZS-025100)
- NMC Fluorescent Barrier Tape (FBT1)
- 3M Film Tape, Polyethylene, Yellow, 2In x 36Yd (483)
- Botron Co Film Tape