Shop All Marking and Warning Tapes
Botron Co
ESD Printed Tape 216ftx0.5in 3in Core
Mfr # B1653P
Zoro # G4098538
product price: $4.79
/ea
Sold in multiples of 144 for $689.76
$689.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B1653P
- Zoro # G4098538
- Country of Origin United States
- Category Marking and Warning Tapes
Details
Item | ESD Printed Tape 216ftx0.5in 3in Core |
Description
ESD Printed Tape 216ftx0.5in 3in Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 10, PR (S10NXFN-10)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 6-7, Women's 8-9, 1 Pair (MS)
- STRANCO Die-Cut Reflective Number Label, 0 (DWR-SINGLE-8-0)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , PPE REQUIRED (IN-40-743I)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104446)
- BRADY Floor Tape, Black/Orange, 3 inx100 ft, Roll (170084)
- ACCUFORM Black and White Hazard Warning Tape (PTM738BKWT)
- INCOM Aisle Marking Tape, 2"x108ft, Red (PST212)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (458W STD ORG)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Red (152748)
- Botron Co Marking and Warning Tapes