Shop All Lab and Clean Room Gloves
Botron Co
ESD Lint Free Gloves 8in Large, PR
Mfr # B6853
Zoro # G4098641
product price: $29.99
/pr
Sold in multiples of 10 for $299.90
$299.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B6853
- Zoro # G4098641
- Country of Origin United States
- Category Lab and Clean Room Gloves
Details
Item | ESD Lint Free Gloves 8in Large,PR |
Industry Type | Healthcare |
Description
ESD Lint Free Gloves 8in Large,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Diesel Fuel No Smoking No Open Flames, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-2364)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-4-6-10)
- BRADY Carded Numbers, 01 Thru 99, 1-1/2 In. H (34353)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950-4/UGN)
- SP SCIENCEWARE Gloves, 18.5 in, PR 1, PR (H13201-0001)
- HONEYWELL NORTH Antistatic Gloves, Gray, S, PR (NF15ESD/7S)
- MAPA Tri-Polymer Glove, Mapa, Size 8, PR, PK72 (514318)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XS, PK100 (93-311)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- MAGID KnitMaster 30NY 8 Lightweight Machine Knit Nylon Gloves, L, 12PK (30NY-L)
- Botron Co Gloves & Hand Protection