Shop All Lab and Clean Room Gloves
Botron Co
ESD Lint Free Gloves 7in Medium, PR
Mfr # B6852
Zoro # G4098650
product price: $24.49
/pr
Sold in multiples of 10 for $244.90
$244.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B6852
- Zoro # G4098650
- Country of Origin United States
- Category Lab and Clean Room Gloves
Details
Industry Type | Healthcare |
Item | ESD Lint Free Gloves 7in Medium,PR |
Description
ESD Lint Free Gloves 7in Medium,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (SZNGVP9XLHH)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A45, Zipper (41494)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Crane Disconnect Sign, Landscape (OS-NS-D-710-L-15370)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, M (LW1030)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING MED 100/BX (LGBL-M)
- ANSELL R-Chem Impact Glove, Short Cuff, XL/2X, PR (074-12)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PK72 (E-194)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 6.5, PK200 (83-500)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- MAPA Tri-Polymer Glove, Mapa, Size 8, PR, PK72 (514318)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING XL 100/BX (LGBL-XL)
- Botron Co Lab and Clean Room Gloves