Shop All Lab and Clean Room Gloves
Botron Co
ESD Lint Free Gloves 6in Small, PR
Mfr # B6851
Zoro # G4098669
product price: $27.89
/pr
Sold in multiples of 10 for $278.90
$278.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B6851
- Zoro # G4098669
- Country of Origin United States
- Category Lab and Clean Room Gloves
Details
Item | ESD Lint Free Gloves 6in Small,PR |
Industry Type | Healthcare |
Description
ESD Lint Free Gloves 6in Small,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5226XL)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 14)
- BIOCLEAN Coveralls, 2XL, 20 PK, White, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (BDCHT)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (US-220-M)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- AGRI PRO ENTERPRISES Shoulder Length Gloves, PK100 (318502)
- ANSELL Antistatic Gloves, S, X Static(R) Yarn, PR (11-100)
- ANSELL Cleanroom Gloves, Latex, M, PK1000 (CE5-512)
- MAPA Cleanroom Glv, Size 8, 11 mil, PR, PK72 (A10CR)
- SHOWA Cleanroom Gloves, Nitrile, XS, PK50 (B9905PFXS)
- ANSELL R-Chem Impact Glove, Short Cuff, XL/2X, PR (074-12)
- Botron Co Lab and Clean Room Gloves