Shop All Right-To-Know and Hazardous Materials
Botron Co
ESD JEDC Label Roll 2inx0.625in
Mfr # B6734
Zoro # G4099131
Sold in multiples of 5 for $49.45
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Properties Permanent Adhesive
- Preprinted Text Caution
- Preprinted Images Yellow Header Stripe
- Standards ANSI/ESD S451
- Number of Labels 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Botron Co
- MFR # B6734
- Zoro # G4099131
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Details
Item | ESD JEDC Label Roll 2inx0.625in |
Adhesive Properties | Permanent Adhesive |
Preprinted Text | Caution |
Preprinted Images | Yellow Header Stripe |
Standards | ANSI/ESD S451 |
Number of Labels | 500 |
Resistance Properties | IP 24 |
Adhesive | Adhesive |
Product Type | Self Adhesive ESD Awareness Labels |
Description
ESD JEDC Label Roll 2inx0.625in, Adhesive Adhesive, Adhesive Properties Permanent Adhesive, Height 4 in, Preprinted Images Yellow Header Stripe, Preprinted Text Caution, Product Type Self Adhesive ESD Awareness Labels, Standards ANSI/ESD S451, Width 4 in, Resistance Properties IP 24, Number of Labels 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Rubber Electrical Glove Bags (GLOVEBAG-CNVS16)
- N-FERNO BY ERGODYNE Winter Liner, Shoulder, Banox FR3-Cott/Flc (6862)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Blue, XL, Men's Size 12-13, 1 Pair (TTXL)
- SEE ALL INDUSTRIES Mirror, Flat, Indoor, Glass 24" W x 36" H (N2436F)
- BOTRON CO Green Lead Free Label Roll 2inx2in (B67101)
- BOTRON CO Yellow ESD JEDC Label Roll 2inx2in (B6735R)
- BOTRON CO ESD MIL Label Roll 4inx4in (B6728)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 25/PK (MHZWNJPSP)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 100/PK (MHZWCASLC)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99108)
- LABELMASTER Hazardous Waste Label, Paper Stock, PK500 (HWA)
- Botron Co Right-To-Know and Hazardous Materials