Shop All Electrical Tapes
Botron Co
ESD Grid Tape 118ftx2in 3in Core
Mfr # B1620
Zoro # G4100209
product price: $10.45
/ea
Sold in multiples of 6 for $62.70
$62.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic (Adhesive), Copolymer (Backing)
- Tape Tensile Strength 270 N/sq. mm
- Color Tan/Black
- Width 2"
- Length 118 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B1620
- Zoro # G4100209
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2" |
Length | 118 ft. |
Details
Material | Acrylic (Adhesive), Copolymer (Backing) |
Tape Tensile Strength | 270 N/sq. mm |
Color | Tan/Black |
Features | Generates Less Than 50 Volts; Lead-Free RoHS Compliant; Non-Corrosive |
Item | ESD Grid Tape 118ftx2in 3in Core |
Tape Thickness | 2 mil |
Description
ESD Grid Tape 118ftx2in 3in Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Printed Foil Tape, 72mm x 55m, Silver (324A)
- CLEAN ALL 511931 Caulk Gun, 18-1, 0.25 gal, Zinc Alloy (CL3669488)
- PERMATEX The Right Stuff Instantrubber Gasket Maker 10 O (PE388873)
- WEIMAN PRODUCTS Goo Gone Pro-Power Gel Adhesive Remover 24 oz (2180A)
- SCOTCH 3/4 in. W X 66 ft. L Orange Vinyl Electrical Tape (10869-DL-5)
- DUCK BRAND Professional Grade 0.75 in. W X 66 ft. L Green Vinyl Electrical Tape (299014)
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D566)
- 3M Shielding Foil Tape, 1/2 In x 18 yd., PK18 (1345 1/2X18)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Red, PK100 (35-RED-1/2X20FT)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- 3M Electrical Tape, Green, 1/2"X20Ft (54007-10265)
- Botron Co Electrical Tapes