Shop All Electrical Tapes
Botron Co
ESD Grid Tape 118ftx1in 3in Core
Mfr # B1615
Zoro # G4100175
product price: $9.19
/ea
Sold in multiples of 12 for $110.28
$110.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic (Adhesive), Copolymer (Backing)
- Tape Tensile Strength 270 N/sq. mm
- Color Tan/Black
- Width 1"
- Length 118 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B1615
- Zoro # G4100175
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 118 ft. |
Details
Material | Acrylic (Adhesive), Copolymer (Backing) |
Tape Tensile Strength | 270 N/sq. mm |
Color | Tan/Black |
Features | Generates Less Than 50 Volts; Lead-Free RoHS Compliant; Non-Corrosive |
Item | ESD Grid Tape 118ftx1in 3in Core |
Tape Thickness | 2 mil |
Description
ESD Grid Tape 118ftx1in 3in Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE Silicone Repair Tape, Red, 120 in. (15406-12)
- SUREBOND Metalbond, 10.3 oz, Cartridge, Aluminum Gray, Naptha Base (SB-12)
- 3M Joint Compound, 12 oz, Tub (LHR-12-BB)
- WESTWARD Caulk Gun, Black/Blue, Steel, 10 oz (13J317)
- BOTRON CO ESD Grid Tape 118ftx0.5in 3in Core (B1605)
- SCOTCH 3M™ 2155 Rubber Splicing Electrical Tape, 30 Mil, 3/4" x 22', Black, 10/Case (T964215510PK)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20B676BI)
- 3M Mastic Tape, 125 mil, 1" x 10 ft., Black (2229-1X10FT)
- 3M Glass Cloth Tape, White, 2in x 36 yd., PK24 (398FR)
- 3M Shielding Foil Tape, 3/4 In x 18 yd., PK12 (1345, 3/4 in x 18 yd)
- 3M Vinyl Electrical Tape, 3/4 in W x 76 ft L , 7 mil Thick, Black, Scotch Super 33+, 1 Pk (33+SUPER-3/4X76FT)
- Botron Co Electrical Tapes