Shop All Electrical Tapes
Botron Co
ESD Grid Tape 118ftx0.75in 3in Core
Mfr # B1635
Zoro # G4100166
product price: $6.25
/ea
Sold in multiples of 16 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic (Adhesive), Copolymer (Backing)
- Tape Tensile Strength 270 N/sq. mm
- Color Tan/Black
- Width 3/4"
- Length 118 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B1635
- Zoro # G4100166
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 118 ft. |
Details
Material | Acrylic (Adhesive), Copolymer (Backing) |
Tape Tensile Strength | 270 N/sq. mm |
Color | Tan/Black |
Item | ESD Grid Tape 118ftx0.75in 3in Core |
Features | Generates Less Than 50 Volts; Lead-Free RoHS Compliant; Non-Corrosive |
Tape Thickness | 2 mil |
Description
ESD Grid Tape 118ftx0.75in 3in Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Tan Epoxy Putty, 2 oz. Tube (045770)
- SCOTCH Painters Tape 1.88"X60Yd (2090-48NC)
- 3M 3M Super Strength Molding Tape, 03616, 7/8 in x 15 ft (7000000532)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Sof-Set, Yellow, Paste (29010)
- 3M Electrical Tape, 30 mil, 1-1/2" x 20 ft., Black (77BLACK-1-1/2X20FT)
- 3M Electrical Tape, White, 1" x 5 yd. (69)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 60 ft., Blue (19N748)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 2-5/8" L (1500171)
- 3M Vinyl Tape, Red, 3"x36 yd, 5.2 mil, PK12 (471 181)
- ER TAPE Triangle Self Fusing Tape, 1In., 0.040 In. (GL40B67G00)
- SHURTECH BRANDS 34x60 Friction Tape (393150)
- Botron Co Electrical Tapes