Shop All Electrical Tapes
Botron Co
ESD Grid Tape 118ftx0.5in 3in Core
Mfr # B1605
Zoro # G4100181
product price: $3.19
/ea
Sold in multiples of 24 for $76.56
$76.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic (Adhesive), Copolymer (Backing)
- Tape Tensile Strength 270 N/sq. mm
- Color Tan/Black
- Width 1/2"
- Length 118 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B1605
- Zoro # G4100181
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1/2" |
Length | 118 ft. |
Details
Material | Acrylic (Adhesive), Copolymer (Backing) |
Tape Tensile Strength | 270 N/sq. mm |
Color | Tan/Black |
Item | ESD Grid Tape 118ftx0.5in 3in Core |
Features | Generates Less Than 50 Volts; Lead-Free RoHS Compliant; Non-Corrosive |
Tape Thickness | 2 mil |
Description
ESD Grid Tape 118ftx0.5in 3in Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX WOOD FILLER NATURAL 6OZ (448520000)
- ZORO SELECT Cloth Tape, 2 In x 50 ft, 62 mil, Tan, Vinyl (4YME6)
- LOCTITE Adhesive, 3035 Series, Clear, 10.2 oz, Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (1677288)
- 3M Adhesive Kit, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3792)
- 3M Embossed Foil Tape, 1/2 In x 6 yd., Copper (1345)
- 3M Foil Tape, 2 In. x 6 Yd., Shiny Silver (1120)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Green (19N740)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Purple (165PR4A)
- SHURTAPE EV 57 General Purpose Electrical Tape, UL Listed, RED, 7 mils, 3/4 in. x 66 ft. (200784)
- ER TAPE Rectangle Self Fusing Tape, 2 In., White (GL20W73REC)
- SCOTCH 3M™ 2155 Rubber Splicing Electrical Tape, 30 Mil, 1 1/2" x 22', Black, 5/Case (T96621555PK)
- Botron Co Electrical Tapes