Shop All Hand and Finger Guards
Botron Co
ESD Finger Cots 9in XL, PK5
Mfr # B6844
Zoro # G4098967
product price: $62.49
/pk 5, $12.50/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B6844
- Zoro # G4098967
- Country of Origin United States
- Category Hand and Finger Guards
Details
Item | ESD Finger Cots 9in XL,PK5 |
Description
ESD Finger Cots 9in XL,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ear Plug Dispenser, Univ, Holds 20 PR (2019L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-11/XXL)
- ZORO SELECT Traffic Cone, Day or Low Speed Roadway (40 mph or less), 3 lb, Reflective, 18 in Height, Orange (RS45015C3M6)
- AVON PROTECTION Hose Cover, 34 In. (84100-10-2)
- BOTRON CO Pink ESD Finger Cots 7in Medium, PK10 (B6846)
- BOTRON CO Black ESD Finger Cots 6in Small, PK5 (B6841)
- BOTRON CO Pink ESD Finger Cots 8in Large, PK10 (B6847)
- LEE Gel Fingertip Grips, Size 5, Assorted, PK10 (61050)
- BSC PREFERRED Latex Finger Cots Powder-Free - Small, 720PK (S-11469S)
- KAREWEAR Finger Guards, Split Leather, S, PK10 (TX 7009 PK S)
- LEE Tippi Micro-Gel Fingertip Grips, Size 9, Large, Assorted, PK10 (LEE61090)
- Botron Co Gloves & Hand Protection