Shop All Work Shirts
This Product is Discontinued
Botron Co
ESD Cuff Lightweight ESD Smock Medium (Discontinued)
Mfr # B7303C
Zoro # G4098921
This Product is Discontinued
Key Features
- Cuff Style Slip-On
- Color Blue
- Material Conductive Carbon Fiber/Polyester
- Standards ANSI/ESD STM 2.1, ESD TR53
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B7303C
- Zoro # G4098921
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Named Size | M |
Details
Item | ESD Cuff Lightweight ESD Smock Medium |
Cuff Style | Slip-On |
Color | Blue |
Material | Conductive Carbon Fiber/Polyester |
Standards | ANSI/ESD STM 2.1, ESD TR53 |
Industry Type | Healthcare |
Number of Pockets | 3 |
Attached Hood | No |
Pattern | Gridded |
Wrist Closure | Elastic |
Material Weight | 2.25 oz |
Product Type | Smock |
Description
ESD Cuff Lightweight ESD Smock Medium, Attached Hood No, Color Blue, Cuff Style Slip-On, Material Conductive Carbon Fiber/Polyester, Material Weight 2.25 oz, Named Size M, Number of Pockets 3, Pattern Gridded, Product Type Smock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.