Shop All Film Tape
Botron Co
ESD Clear Tape 216ftx1in 3in Core
Mfr # B1613
Zoro # G4099877
product price: $7.35
/ea
Sold in multiples of 72 for $529.20
$529.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Cellophane
- Tape Length 216 ft.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 216 ft. |
Tape Core Diameter | 3" |
Details
Item | Safe Clear Cellulose Tape |
Tape Backing Material | Cellophane |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Thickness | 2 mil |
Min. Tape Performance Temp. | 32 Degrees F |
Max. Tape Performance Temp. | 150 Degrees F |
Tape Tensile Strength | 90 N/25 mil |
Tape Adhesive Strength | 66 oz./in. |
Standards | Lead-Free RoHS Compliant |
Tape Application | Binding; Edging; Securing |
Tape Elongation | 18% |
Description
ESD Clear Tape 216ftx1in 3in Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electrical Tape, 7 mil, 60 ft., Assorted Colors (7DX32)
- 3M 3M 08029 Marine Grade Silicon Sealant - Clear, 1/10 Gallon (7000120477)
- 3M Mastic Tape, 125 mil, 3-3/4" x 3-3/4", PK40 (2229-P-3-3/4X3-3/4IN)
- 3M Acrylic Adhesive, DP110 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (110)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx0.5in (BKA1653)
- BOTRON CO ESD Printed Tape 108ftx0.75in 1in Core (B1631P)
- ZORO SELECT Film Tape, Acrylic Adhesive, Silver (TC2600-SILVER-72MM X 110M)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3125C-2" X 300')
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (5413)
- Botron Co Film Tape