Shop All Film Tape
Botron Co
ESD Clear Tape 216ftx0.5in 3in Core
Mfr # B1653
Zoro # G4099868
product price: $4.39
/ea
Sold in multiples of 144 for $632.16
$632.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Cellophane
- Tape Length 216 ft.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 216 ft. |
Tape Core Diameter | 3" |
Details
Item | Safe Clear Cellulose Tape |
Tape Backing Material | Cellophane |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Thickness | 2 mil |
Min. Tape Performance Temp. | 32 Degrees F |
Max. Tape Performance Temp. | 150 Degrees F |
Tape Tensile Strength | 90 N/25 mil |
Tape Adhesive Strength | 66 oz./in. |
Standards | Lead-Free RoHS Compliant |
Tape Application | Binding; Edging; Securing |
Tape Elongation | 18% |
Description
ESD Clear Tape 216ftx0.5in 3in Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 3.8 Oz Red Mahogany Wood Putty Oil-Based Non-Hardening (925)
- HD Wood Glue, Clear, 16 oz (F9106)
- 3M Adhesive Remover, Clear, 18.7 oz, Aerosol Can (62-4883-4930-9)
- TAPECASE Foil Tape, 2 In. x 6 Yd., Copper (15D567)
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- BOTRON CO ESD Printed Tape 108ftx0.75in 1in Core (B1631P)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx0.5in (BKA1653)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- NMC Caution /Cuidado (PT44)
- FROST KING VINYL SHEETING 36""X25'CC (V3625/4)
- Botron Co Film Tape