Shop All Static Control Products
Botron Co
ESD 2 Layer Rubber Tray Inlay 0.06in
Mfr # B611624
Zoro # G4098081
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B611624
- Zoro # G4098081
- Country of Origin China
- Category Static Control Products
Details
Item | ESD 2 Layer Rubber Tray Inlay 0.06in |
Description
ESD 2 Layer Rubber Tray Inlay 0.06in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Glass Repair Kit, Type H (HG-KIT)
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC (G17M0115F2200#)
- RAYTEK Mini Temp Ir Thermometer -0 To 500F (3158342)
- ASHCROFT Pressure Transducer, -1 to 0 to 1 In WC (CX8MB2421IWL)
- BOTRON CO ESD CleanStat Floor Finish (B8105)
- BOTRON CO Ergo-One Heel Grounder, 1 MegOhm (B7530)
- BOTRON CO ESD 2 Layer Rubber Mat 4ftx2.5ftx0.06in (B61304)
- BOTRON CO ELITE Complete HID Test Station (B88030)
- BOTRON CO Combo Tester Calibration Unit (B85503)
- BOTRON CO Universal 3 Layer Rubber Snap Kit, PK10 (B9866)
- ECLIPSE ESD Wrist Strap, Adjustable, 6 ft L, Green (900-133)
- Botron Co Static Control Products