Shop All Static Control Products
Botron Co
Dual Adj Metal Wrist Strap Set 12ft
Mfr # B9489
Zoro # G4095747
product price: $17.25
/ea
Sold in multiples of 25 for $431.25
$431.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B9489
- Zoro # G4095747
- Country of Origin United States
- Category Static Control Products
Details
Item | Dual Adj Metal Wrist Strap Set 12ft |
Description
Dual Adj Metal Wrist Strap Set 12ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Pressure Calibrator, -12 to 30 psi (FLUKE-719PRO 30G)
- FLIR ThermalCam, Circular/SingleDot, -13to572F (TG165-X)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 600 PSI)
- ACURITE Lightning Detector, 2-13/16" H, 2-1/2" W (02020CA1)
- BOTRON CO ESD 3 Layer Rubber Roll 50ftx2ftx0.12in (B34250)
- BOTRON CO Wrist Strap and Footwear Tester, Footplat (B82451)
- BOTRON CO Constant Contact Hinge Wrist Band (B9638)
- BOTRON CO Continuous Monitor, 1 Operator (B9201)
- BOTRON CO Conductive Tray 14.5in (B09502)
- BOTRON CO Portable Wrist Strap Tester (B8203)
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Quart (2005)
- Botron Co Static Control Products