Shop All Static Control Products
Botron Co
Conductive Tray 12.5in
Mfr # B09503
Zoro # G4096587
Sold in multiples of 10 for $232.50
$232.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Botron Co
- MFR # B09503
- Zoro # G4096587
- Country of Origin United States
- Category Static Control Products
Details
Item | Conductive Tray 12.5in |
Description
Conductive Tray 12.5in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Insulation Piercing Test Clips, 4 In., 5A (TP82)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT324LF)
- WINTERS Thermometer, Analog, -0to-120deg, 3/4in NPT (TIM102ALF.)
- UNITED SCIENTIFIC Digital Multimeter (UNMMD2)
- BOTRON CO BE8014 Pink AntiStatic Rubber Band, PK117 (BE8014)
- BOTRON CO ESD Sheet Protector 11x8.5x0.12in, PK100 (B7406)
- BOTRON CO Universal Screw-In Snap Kit, PK20 (B9865)
- BOTRON CO Conductive Tray 14.5in (B09501)
- BOTRON CO ELITE Complete Barcode ESD Combo Tester (B88005)
- BOTRON CO Portable Wrist Strap Tester (B8203)
- TRANSFORMING TECHNOLOGIES 30" x 36" x .060", Royal Blue, Rubber Table Mat, Including Hardware (MTLP3036RB)
- Botron Co Static Control Products