Shop All Soldering Accessories
Botron Co
Black Spudger PCB Probe 6in
Mfr # B09622
Zoro # G4098486
Sold in multiples of 1000 for $83,590.00
Free Shipping & Returns
$83,590.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Botron Co
- MFR # B09622
- Zoro # G4098486
- Country of Origin China
- Category Soldering Accessories
Details
Item | Black Spudger Pcb Probe 6In |
Description
Black Spudger Pcb Probe 6In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 6 ft W, 6 ft, Charcoal Gray (532HD-6X6)
- BLUE DEMON Gas Shield MetalCore Weld Wire, .035x11lb (E70C-6M-035-11)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (539HD-6X6)
- WELLER Soldering Tip (ST5)
- AMERICAN BEAUTY TOOLS Pencil-Style Soldering Iron, 20w, 1/8 In (3108-20)
- ALPHA FRY Solder 40/60 Rosin Genrl (31406)
- HAKKO Desoldering Tweezer Tip, Conical, 0.2mm (T9-I)
- CHEMTRONICS Desoldering Wick, 5 ft., 2, Copper (40-2-5)
- SIEVERT Pyramid Bit, 4.5" L, 13 oz. Size, Copper (7020-70)
- KEYSCO TOOLS 5-1/2" L Horsehair Acid Brushes, 3/4" L x 1/2" W, PK144 (77691)
- TECHSPRAY Overcoat Pen (2509-GN)
- Botron Co Soldering Accessories