Shop All Disposable Gloves
Botron Co
B686, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue
Mfr # B6864
Zoro # G4099201
product price: $31.39
/pk 100, $0.31/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B6864
- Zoro # G4099201
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Series | B686 |
Color Family | Blue |
Cuff | Beaded |
Description
Nitrile Gloves 5 Mil 9inx9in XL,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIVER CITY Classic Rain Coat, 5XL (200CX5)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 120)
- BRADY Pipe Marker, Chilled Water Return, 1 In.H (20408)
- ZORO SELECT Back Support, 2XL, 42 to 48In (1909-2X)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (NTG8-03-010)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK (6015XL)
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (N85)
- ANSELL Microflex(R) 92-134 Versatility, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK (92-134)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 200 PK, Black (FP-N-200-XS-BLK)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (FP-N-50-M-GRN)
- BUY SUPPLY PREFERRED Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Blue (BSCNITRILEGLOVESLARGE)
- Botron Co Disposable Gloves