Shop All Anti-Fatigue Mats
Botron Co
60 ft. L x Vinyl/Foam, 3/8" Thick
Mfr # B70360
Zoro # G4098510
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,461.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 3 ft.
- Thickness 3/8"
- Material Vinyl/Foam
- Mat Surface Pattern Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Botron Co
- MFR # B70360
- Zoro # G4098510
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 3 ft. |
Details
Item | VR Anti-Fatigue Roll |
Thickness | 3/8" |
Material | Vinyl/Foam |
Mat Surface Pattern | Textured |
Standards | ANSI EOS/ESD S4.1 RTG; RoHS Compliant |
Type | Anti-Fatigue Matting |
Description
VR Anti-Fatigue Roll 60ftx3ftx.375in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, L, White, Tyvek � 400, Elastic (TY454SWHLG0100SR)
- MCR SAFETY Chemical Resistant Glove, M, Orange, PR (N2658HVOM)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF301XVE)
- KISHIGO High-Visibility Vest, Black/Lime, Men's, S (1823-S)
- BOTRON CO 25 ft. L x Vinyl with Foam Backing, 1/2" Thick (B57325HD)
- WEARWELL 14 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X4X14AMBK)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BL)
- NOTRAX 8 ft. L x PVC Foam, 1/2" Thick (415S0028BL)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X3X8BYL)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BL)
- WEARWELL Antifatigue Runner, Black/Yellow, 6 ft. L x (497.58X2X6BYL)
- Botron Co Floor Mats