Shop All Concrete Floor Coatings
Botron Co
5 gal. Med Gray ESD Floor Paint, Slip Resistance Finish, Gray, Water Base
Mfr # B8775G
Zoro # G4181436
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 5 gal.
- Finish Slip Resistance
- Color Family Grays
- Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B8775G
- Zoro # G4181436
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 5 gal. |
Details
Color | Gray |
Item | Med Gray ESD Floor Paint |
Finish | Slip Resistance |
Color Family | Grays |
Base Type | Water |
Description
Med Gray ESD Floor Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Gal Clear High Performance Water-Based Topcoat, Semi-Gloss (GAHSG)
- RUST-OLEUM Precision Line Marking Paint, Inverted, White, 20 oz (203030V)
- LINZER 4 in. Thick Flat Chip Brush (1504-4)
- ENCORE PLASTICS Pail W/Foam Grip Mix/Meas 5 G (350001)
- BOTRON CO Stat Care ESD Spray Buff (B8400)
- AKONA 1 Quart Concrete Crack Filler, 1 qt.., PK12, Gray (102638)
- RUST-OLEUM 1 gal Traffic Zone Striping Paint, Flat Finish, Black, Water Base (246774)
- FAMOWOOD 1 gal High Build Coating, High Gloss Finish, Clear (5050110)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Silver Gray, Solvent Base (AS6582425)
- SEYMOUR OF SYCAMORE 12 oz Repair Paint, Matte Finish, Gray, Oil Base (0000160054)
- RUST-OLEUM 2.5 Car Kit High Gloss Finish, Modern Greige (381087)
- Botron Co Concrete Floor Coatings