Shop All Concrete Floor Coatings
Botron Co
5 gal. Light Gray ESD Floor Paint, Slip Resistance Finish, Light Gray, Water Base
Mfr # B8775LG
Zoro # G4181418
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Size 5 gal.
- Finish Slip Resistance
- Color Family Grays
- Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Botron Co
- MFR # B8775LG
- Zoro # G4181418
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 5 gal. |
Details
Item | Light Gray ESD Floor Paint |
Color | Light Gray |
Finish | Slip Resistance |
Color Family | Grays |
Base Type | Water |
Description
Light Gray ESD Floor Paint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Elastomeric Roof Coating, 0.9 gal., White, Dry Time: 6 hr (301904)
- PURDY Purdy Painters Pail (14T921000)
- KESON Inverted Marking Paint, 16 oz., White, Water -Based (SP16W)
- S & H INDUSTRIES PAINT GUN CLEANING KIT (KE77333)
- BOTRON CO 5 gal. Med Gray ESD Floor Paint, Slip Resistance Finish, Gray, Water Base (B8775G)
- BOTRON CO Stat Care ESD Spray Buff (B8400)
- RUST-OLEUM Home Floor Coating Ultra White Tint Base Floor Coating Step 1 1 qt (358876)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Navy Gray, Water Base (6086408)
- RAINGUARD BRANDS 1 Gal. Kit Garage Floor Urethane Coating + Anti-Slip, Satin, Dark Grey (SP-1500)
- DRYLOK Drylok Extrm Wht 5Gal (28615)
- PROTOCHEM LABORATORIES Acid Concrete Cleaner, 55 gal., Drum (PC-117-55)
- Botron Co Concrete Floor Coatings