Shop All Concrete Floor Coatings
Botron Co
5 gal. Beige ESD Floor Paint, Slip Resistance Finish, Beige, Water Base
Mfr # B8775B
Zoro # G4181427
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Size 5 gal.
- Finish Slip Resistance
- Color Family Beiges
- Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Botron Co
- MFR # B8775B
- Zoro # G4181427
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 5 gal. |
Details
Item | Beige ESD Floor Paint |
Color | Beige |
Finish | Slip Resistance |
Color Family | Beiges |
Base Type | Water |
Description
Beige ESD Floor Paint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 4 Oz White Metal Effects Blocking Primer (AM203)
- CABOT 6" Cabot Stain Stain Applicator Pad (62)
- INTERTOOL Mini Paint Gun Cup, 125 cc Plastic (PT08-1900)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Fluorescent Red/Orange, 20 oz (203028V)
- BOTRON CO 5 gal. Med Gray ESD Floor Paint, Slip Resistance Finish, Gray, Water Base (B8775G)
- BOTRON CO Stat Care ESD Spray Buff (B8400)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Clear, Water Base (208066)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, White Pastel Tint Base, Water Base (320472)
- RUST-OLEUM 1 gal Container, Partial Fill 42 fl oz Floor Coating, Satin Finish, Satin Clear, Water Base (208084)
- RUST-OLEUM 40 oz Paint Activator, High Gloss Finish, Clear, Solvent Base (282115)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Orange, Water Base (261116)
- Botron Co Concrete Floor Coatings