Shop All Anti-Fatigue Mats
Botron Co
5 ft. L x Vinyl/Foam, 3/8" Thick
Mfr # BF335
Zoro # G4098711
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Material Vinyl/Foam
- Thickness 3/8"
- Mat Surface Pattern Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # BF335
- Zoro # G4098711
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Item | ESD Anti Fatigue Mat |
Material | Vinyl/Foam |
Thickness | 3/8" |
Mat Surface Pattern | Textured |
Standards | ANSI EOS/ESD S4.1 RTG |
Type | Anti-Fatigue Matting |
Description
ESD Anti Fatigue Mat 5ftx3ftx0.375in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR402)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W, White (AB-JACKET-AC85-WH)
- TINGLEY Tingley® 82330 HazProof® Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 11 (82330.11)
- ATLANTIC MILLS Atlantic Mills 28"x34" Medium Weight White Bib Apron, PK100 (280C)
- BOTRON CO 25 ft. L x Vinyl with Foam Backing, 1/2" Thick (B57325HD)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (8EF18)
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick (518S0038BL)
- WEARWELL 50 ft. L x PVC Sponge, 3/8" Thick (451.38X3X50BK)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4GY)
- WEARWELL 73 ft. L x PVC, 1/4" Thick (701.14X3X73BK)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038BL)
- Botron Co Anti-Fatigue Mats