Shop All Anti-Fatigue Mats
Botron Co
5 ft. L x Vinyl/Foam, 3/8" Thick
Mfr # B7035
Zoro # G4098705
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Material Vinyl/Foam
- Thickness 3/8"
- Mat Surface Pattern Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Botron Co
- MFR # B7035
- Zoro # G4098705
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Item | ESD Anti Fatigue Mat |
Material | Vinyl/Foam |
Thickness | 3/8" |
Mat Surface Pattern | Textured |
Standards | ANSI EOS/ESD S4.1 RTG |
Type | Anti-Fatigue Matting |
Description
ESD VR Anti-Fatigue Mat 5ftx3ftx0.375in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Extra-Coarse Anti-Skid Tape (SG6506B)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, S, PR (451S-07)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (CSA) (48-73-5083)
- CONDOR OUTDOOR PRODUCTS FLEX TACTICAL MESH CAP, OLIVE DRAB, L (161140-001-L)
- BOTRON CO 25 ft. L x Vinyl with Foam Backing, 1/2" Thick (B57325HD)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X10GY)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0045YB)
- WINCO Winco 3"x5" Anti Fatigue Black Floor Mat (RBM-35K)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X5CHV)
- AMERIHOME Anti-Fatigue Rubber Mat, 3 x 5 Ft. (AFM35)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- Botron Co Anti-Fatigue Mats