Shop All Anti-Fatigue Mats
Botron Co
5 ft. L x Vinyl with Foam Backing, 1/2" Thick
Mfr # B5735HD
Zoro # G4098626
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5 ft.
- Width 3 ft.
- Thickness 1/2"
- Material Vinyl with Foam Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B5735HD
- Zoro # G4098626
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Item | ESD Anti Fatigue Mat |
Color | Black |
Thickness | 1/2" |
Material | Vinyl with Foam Backing |
Mat Surface Pattern | Smooth |
Standards | ANSI EOS/ESD S4.1 RTG; RoHS Compliant |
Type | Anti-Fatigue Matting |
Description
ESD Smooth Top Anti Fatigue Mat5ftx3ftx0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4913)
- ONGUARD Chemtex Bib Overall, Green, L (7105000)
- CONDOR Elec. Glove Protector, 9, White, PR (3RMZ9)
- BULLARD Fire Helmet, Black, Traditional (UM6BKGIZ2)
- BOTRON CO 25 ft. L x Vinyl with Foam Backing, 1/2" Thick (B57325HD)
- WEARWELL 30 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035YB)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- M A MATTING Hog Heaven Mat 7/8", Black 4' x 6' (422046100)
- TENNESEE MAT CO Wearwell Rejuvenator Squared Interlocking Tile 5/8in Thick 3' x 5' Black (502.58X3X5BK)
- WEARWELL 5 ft. L x Urethane, 5/8" Thick (502)
- Botron Co Anti-Fatigue Mats