Shop All Anti-Fatigue Mats
Botron Co
5 ft. L x Vinyl with Cushion Foam Backing, 9/16" Thick
Mfr # B4035HD
Zoro # G4098635
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5 ft.
- Width 3 ft.
- Material Vinyl with Cushion Foam Backing
- Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B4035HD
- Zoro # G4098635
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Item | ESD Anti Fatigue Mat |
Color | Black |
Material | Vinyl with Cushion Foam Backing |
Thickness | 9/16" |
Mat Surface Pattern | Diamond Plate |
Standards | ANSI EOS/ESD S4.1 RTG; RoHS Compliant |
Type | Anti-Fatigue Runner |
Description
ESD Diamond AntiFatigue Mat5ftx3ftx0.6in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 30 W x 48 L (103563048)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 4XL (SP-BRP-Y4X)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- ACCUFORM Traffic Cone Top Warning Sign (FBC752)
- BOTRON CO 25 ft. L x Vinyl with Foam Backing, 1/2" Thick (B57325HD)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X3CHV)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 12 ft. L x (WB 0312KD)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034BL)
- STEPHAN ROBERTS HOME Stephan Roberts Home 2.5F-CAF15-04 18 x 30 in. Faux Leather Kitchen Anti-Fatigue Mat - Crocodile Black (2.5F-CAF15-04)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023BL)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Botron Co Floor Mats