Shop All Trash Cans
Botron Co
422 gal Trash Can, Black, Conductive Polypropylene
Mfr # B17156
Zoro # G4099798
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 422 gal
- Color Black
- Material Conductive Polypropylene
- Height 211/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B17156
- Zoro # G4099798
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 211/2 in |
Details
Trash Container Capacity | 422 gal |
Color | Black |
Material | Conductive Polypropylene |
Item | Trash Can |
Description
ESD 5 Gallon Waste Bin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO GOJO® GOJ7220 RICH PINK Antibacterial Lotion Soap Refill, 2000 mL, Pink, 4/Carton (7220-04)
- SEYMOUR MIDWEST Street Broom, 18", 60" Blue Alum Handle (82919)
- GOLDEN STAR 6 gal Bucket With Wheels, Gray (MBU16GWT)
- GENERAL CAN LINERS 40 X 46 High Density Can Liner (GEN404612)
- BOTRON CO 7 gal Trash Can, Black, Conductive Polypropylene (B17157)
- SAFCO 4 gal Rectangular Wastebasket, Black, 12-1/4" Dia, Step-On, Plastic (9710BL)
- SAFCO 36 gal Square Trash Can, Black, 17" Dia, Rigid Plastic (9669)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 12 13/16 in Dia, Metal (2136963)
- KNAPE & VOGT Kv Pull Out Single Bin 35qt 9-5/8in Wide (SBM10-1-35WH)
- HAPCO-ELMAR 14 qt Trash Can, Beige (R4140BGE)
- HAPCO-ELMAR 14 qt Trash Can, Sand (R4140SAND)
- Botron Co Trash Cans