Shop All Anti-Fatigue Mats
Botron Co
3 ft. L x Vinyl/Foam, 3/8" Thick
Mfr # B7023
Zoro # G4098827
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Material Vinyl/Foam
- Thickness 3/8"
- Mat Surface Pattern Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B7023
- Zoro # G4098827
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | ESD Anti Fatigue Mat |
Material | Vinyl/Foam |
Thickness | 3/8" |
Mat Surface Pattern | Textured |
Standards | ANSI EOS/ESD S4.1 RTG |
Application | Suitable For Dry Environments |
Type | Anti-Fatigue Matting |
Description
ESD VR Anti-Fatigue Mat 3ftx2ftx0.375in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG REG)
- MASTER LOCK Master Lock® Steel Lockout Hasp, Steel, 1" Jaw Clearance, 420 (420)
- MCR SAFETY Heavy Cotton/Polyester Gray Hemmed, PK12 (9507LMH)
- BOTRON CO 25 ft. L x Vinyl with Foam Backing, 1/2" Thick (B57325HD)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310YB)
- APACHE MILLS 3 ft. L x Vinyl Foam, 7/8" Thick (3956405002X3)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (975R3675BY)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 5' (422035100)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (433.78X4X10BK)
- DURABLE CORPORATION Durable Corporation 442S2436BK Diamond-Dek Sponge Anti-Fatigue Mats (442S23BKY)
- Botron Co Anti-Fatigue Mats