Shop All Anti-Fatigue Mats
Botron Co
3 ft. L x Vinyl with Foam Backing, 1/2" Thick
Mfr # B5723HD
Zoro # G4098687
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft.
- Width 2 ft.
- Thickness 1/2"
- Material Vinyl with Foam Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B5723HD
- Zoro # G4098687
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Smooth Top Anti Fatigue Mat |
Color | Black |
Thickness | 1/2" |
Material | Vinyl with Foam Backing |
Mat Surface Pattern | Smooth |
Standards | ANSI EOS/ESD S4.1 RTG; RoHS Compliant |
Type | Anti-Fatigue Matting |
Description
Smooth Top Anti Fatigue Mat 3ftx2ftx0.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102090)
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2028X-XXL (11))
- SPENCO Orthotic Insole, Unisex, PR (4621005)
- HONEYWELL QRAE 3, PGM-2500 Series (M020-11101-101)
- BOTRON CO 25 ft. L x Vinyl with Foam Backing, 1/2" Thick (B57325HD)
- CONDOR 3 ft. L x Nitrile, 3/4" Thick (3UFC7)
- SAFE-FLEX Grit Mat, 44 inch L x Recycled PVC, Silicon Carbide (AG1BZ3)
- SAFESTEP SafeStep Workstation Mat, Anti-Slip & Drainage, Tile Red, 2' x 33' (356775)
- APACHE MILLS 5 ft. L x Vinyl Foam, 7/8" Thick (3956405003X5)
- NOTRAX 28 ft. L x PVC Foam, 1/2" Thick (419S0328BY)
- APACHE MILLS Apache Mills Diamond Deluxe Soft Foot Mat 1/2in Thick 3' x 4' Black (2057009003X4)
- Botron Co Anti-Fatigue Mats